Shop All Trailer & Towing Accessories
Curt
Hitch Pin, 2" Rcvr, Zinc, 5/8"
Mfr # 21500
Zoro # G8652773
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Fits 2" x 2" Receiver Tubes
- Size (In.) 5/8" Pin
- Type Hitch Pin and Clip
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21500
- Zoro # G8652773
- UPC # 612314605002
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 5/8" Pin |
Pin Diameter | 5/8 in |
Compatible Hitch Size | 2 in |
Usable Length | 3 in |
Overall Length | 5 7/8 in |
Details
Material | Steel |
For Use With | Fits 2" x 2" Receiver Tubes |
Item | Trailer Hitch Pin |
Type | Hitch Pin and Clip |
Finish | Zinc Plated |
Includes | Hitch Clip |
Hitch Pin Style | Pin and Clip |
Vehicle Class | III, IV, V |
Description
Trailer Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, Pin Diameter 5/8 in, Vehicle Class III, IV, V, Overall Length 5 7/8 in, Usable Length 3 in, Includes Hitch Clip, Material Steel, Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Serpentine Belt, 7PK2150 (7PK2150)
- K-TOOL INTERNATIONAL Flaring Tool Adaptor 1/4" (KTI-70062)
- GROTE Plug, 2-Pin, 16 Gauge, 24" (82-1038)
- DC CARGO 89in - 104in Steel Load Lock Cargo Bar For Trailer (89104SLL)
- CURT Uni Trailer Coupler Lock, Hmmr-Tone Epoxy (23659)
- CURT Bike Beam, 18016 (18016)
- CURT Quick Link, 1/2", 82932 (82932)
- CURT Custom 5th Wheel Brackets, 16411 (16411)
- CURT Adjustable Channel Mount, 45901 (45901)
- CURT Raw Steel Receiver Tubing, 2" Receiver, 9" (49090)
- MO-CLAMP Hinge Plate (5623)
- Curt Trailer & Towing Accessories