Shop All Trailer & Towing Accessories
Curt
Hitch Pin, 2" Rcvr, Black, 5/8"
Mfr # 21579
Zoro # G8652749
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5/8" Pin
- Type Hitch Pin and Clip
- Color Black
- Material Steel
- For Use With Fits 2" x 2" Receiver Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21579
- Zoro # G8652749
- UPC # 612314607785
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 5/8" Pin |
Compatible Hitch Size | 2 in |
Pin Diameter | 5/8 in |
Overall Length | 5 7/8 in |
Usable Length | 3 in |
Details
Type | Hitch Pin and Clip |
Color | Black |
Material | Steel |
For Use With | Fits 2" x 2" Receiver Tubes |
Item | Trailer Hitch Pin |
Includes | Hitch Clip |
Finish | Zinc Plated |
Vehicle Class | III, IV, V |
Hitch Pin Style | Pin and Clip |
Description
Trailer Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, Pin Diameter 5/8 in, Vehicle Class III, IV, V, Overall Length 5 7/8 in, Usable Length 3 in, Includes Hitch Clip, Material Steel, Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING BACK-UP ALARM (78093)
- ILC Replacement For GE GENERAL ELECTRIC GE H7635 (WW-1YD3-2)
- CURT Dual-Length Ball Mount, 9-1/4"-12-1/4" L (45240)
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-3/4 in. (PA4320)
- CURT Hitch/Coupler Lock Set, 2" Receiver (23527)
- CURT Double Lock 2-5/16" Offset Goosenck Ball (60602)
- CURT Receiver-Mount Ball/Pintle Combo, 2" Shnk (48006)
- CURT Replacment 2-1/2" Adjstbl Chnnl Mount Shank (45917)
- CURT Replacment Drct-Weld Sq. Jck Drop Leg (28957)
- CURT Reducer Sleeve, 2-1/2" to 2" Shank (45405)
- REESE Coupler Lock, Class III, IV, Chrome, REESE TOWPOWER (7030500)
- Curt Trailer & Towing Accessories