Shop All Trailer Hitches
Curt
Hitch Pin, 2" Rcvr, Black, 5/8"
Mfr # 21578
Zoro # G8652478
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hitch Pin and Clip
- For Use With Fits 2" x 2" Receiver Tubes
- Color Black
- Material Steel
- Size (In.) 5/8" Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21578
- Zoro # G8652478
- UPC # 612314677092
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 5/8" Pin |
Overall Length | 5 7/8 in |
Pin Diameter | 5/8 in |
Compatible Hitch Size | 2 in |
Usable Length | 3 in |
Details
Type | Hitch Pin and Clip |
For Use With | Fits 2" x 2" Receiver Tubes |
Color | Black |
Material | Steel |
Item | Trailer Hitch Pin |
Finish | Zinc Plated |
Includes | Hitch Clip |
Vehicle Class | III, IV, V |
Hitch Pin Style | Pin and Clip |
Description
Trailer Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, Pin Diameter 5/8 in, Vehicle Class III, IV, V, Overall Length 5 7/8 in, Usable Length 3 in, Includes Hitch Clip, Material Steel, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE FAN WRENCH SHORT GM/DODGE (LI43580)
- TIMKEN TAPERED ROLLER BEARING CUP (13620)
- A & I PRODUCTS Gas Strut, Door 3" x10" x1" (A-AL151278)
- HALTEC Hug A Lug, for M22x1.5 (H-22)
- CURT Double Lock EZr Gooseneck Install Brackets Silverado, Sierra2500,3500 (60701)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11234 (11234)
- CURT Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 18" Drop) (15928)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12051 (12051)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Hyundai Tucson (13485)
- CURT Trailer Hitch, 2" Receiver, Class 3,13186 (13186)
- Curt Trailer & Towing Hitches