Shop All Hitch Pins
Curt
Hitch Pin, 2" or 2-1/2" Rcvr, Zinc, 5/8"
Mfr # 21581
Zoro # G8652791
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent
- Fastener Finish Zinc
- Pin Dia. 5/8"
- Size (In.) 5/8" Pin, 2" or 2-1/2" Receiver
- Includes Hitch Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21581
- Zoro # G8652791
- UPC # 612314005017
- Country of Origin China
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8" |
Usable Length | 3 3/8 in |
Size (In.) | 5/8" Pin, 2" or 2-1/2" Receiver |
Overall Length | 5 7/8 in |
Compatible Hitch Size | 2 in, 2 1/2 in |
Pin Diameter | 5/8 in |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Bent |
Fastener Finish | Zinc |
Includes | Hitch Clip |
Item | Trailer Hitch Pin |
Type | Hitch Pin and Clip |
Finish | Zinc Plated |
Material | Steel |
Vehicle Class | III, IV, V |
Hitch Pin Style | Pin and Clip |
Description
Trailer Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, 2 1/2 in, Pin Diameter 5/8 in, Vehicle Class III, IV, V, Overall Length 5 7/8 in, Usable Length 3 3/8 in, Includes Hitch Clip, Material Steel, Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.060.0010)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0250)
- G.L. HUYETT Woodruff Key, 1/4 x 1-1/4 in Key Size, 810 SAE Number, 35/64 in H, Carbon Steel Plain (WKC-021)
- SAMMYS SAMMYS Vertical Rod Hanger, Concrete, Drywall, Plaster, 1/4" Size, 3" L, Steel Zinc Plated, 25 PK (8064925)
- CURT Hitch Pin, 2" or 2-1/2" Rcvr, Zinc, 5/8" (21580)
- CURT Hitch Pin, 1/2", 21403 (21403)
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21507 (21507)
- CURT Hitch Pin, 2" Rcvr, Znc w/Rubber Grp, 5/8" (21511)
- CURT Hitch Pin, 1/2", 21411 (21411)
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21501)
- DRAW-TITE PIN & CLIP KIT FOR SUPERTITAN - 3/4IN (58388)
- Curt Hitch Pins