Shop All Hitch Pins
Curt
Hitch Pin, 1/2", 21410
Mfr # 21410
Zoro # G8665960
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent
- Fastener Finish Zinc Plated
- Pin Dia. 1/2"
- Type Hitch Pin and Clip
- Material Solid Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21410
- Zoro # G8665960
- UPC # 612314003617
- Country of Origin China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Size (In.) | 1/2" Pin |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Bent |
Fastener Finish | Zinc Plated |
Type | Hitch Pin and Clip |
Material | Solid Steel |
For Use With | 1/2" Diameter Pin Fits 1-1/4" x 1-1/4" Receiver Tubes |
Item | Hitch Pin,1/2",21410 |
Description
Hitch Pin,1/2 In.,21410
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Hdlss, 3/16x1 1/32 L, w/2 Rings (WWG-HLPGRR-025)
- TRIMAX Trimax TS32 Trimax Universal Locking Pin (TS32)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07150.025.0150)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151130)
- CURT Hitch Pin, 1/2", 21411 (21411)
- CURT Swivel Hitch Pin, 1/2", 21541 (21541)
- CURT Swivel 1/2" Hitch Pin w/5/8" Adapter (21561)
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21501)
- CURT Hitch Pin, 2" or 2-1/2" Rcvr, Zinc, 5/8" (21581)
- CURT Hitch Pin, 2" Rcvr, Znc w/Rubber Grp, 5/8" (21511)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x6 1/2 L (U39665.050.0575)
- Curt Hitch Pins