Shop All Hitch Pins
Curt
Hitch Pin, 1/2", 21404
Mfr # 21404
Zoro # G8665979
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent
- Fastener Finish Zinc
- Pin Dia. 1/2"
- Usable Length 2 in
- Type Hitch Pin and Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21404
- Zoro # G8665979
- UPC # 612314214044
- Country of Origin China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 2 in |
Size (In.) | 1/2" Pin |
Overall Length | 3 7/8 in |
Compatible Hitch Size | 1 1/4 in |
Pin Diameter | 1/2 in |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Bent |
Fastener Finish | Zinc |
Type | Hitch Pin and Clip |
For Use With | 1/2" Diameter Pin Fits 1-1/4" x 1-1/4" Receiver Tubes |
Item | Trailer Hitch Pin |
Material | Steel |
Finish | Zinc Plated |
Includes | Hitch Clip |
Vehicle Class | I, II |
Hitch Pin Style | Pin and Clip |
Description
Trailer Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 1 1/4 in, Pin Diameter 1/2 in, Vehicle Class I, II, Overall Length 3 7/8 in, Usable Length 2 in, Includes Hitch Clip, Material Steel, Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07328)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HU-0500USSHZYBAGGR)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 5/8" L, Aluminum 5 PK (932014)
- S.U.R. & R. AUTO PARTS Flat Washer, Fits Bolt Size 7/16" , Copper (SRRBRC137)
- CURT Hitch Pin, 1/2", 21400 (21400)
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21507 (21507)
- CURT Hitch Pin w/Grv, 2"/2-1/2" Rcvr, Zinc, 5/8" (21583)
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21501)
- CURT Swivel 1/2" Hitch Pin w/5/8" Adapter (21561)
- CURT Hitch Pin, 2" or 2-1/2" Rcvr, Zinc, 5/8" (21580)
- MIDWEST FASTENER 5/8" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51148)
- Curt Hitch Pins