Shop All Trailer Hitches
Curt
Hitch Pin, 1/2", 21401
Mfr # 21401
Zoro # G8666012
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Fits 1-1/4" x 1-1/4" Receiver Tubes
- Material Solid Steel
- Size (In.) 1/2" Pin
- Type Hitch Pin and Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21401
- Zoro # G8666012
- UPC # 612314604098
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 1/2" Pin |
Details
For Use With | Fits 1-1/4" x 1-1/4" Receiver Tubes |
Item | Hitch Pin,1/2",21401 |
Material | Solid Steel |
Type | Hitch Pin and Clip |
Description
Hitch Pin,1/2 In.,21401
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN GPSMAP 1223xsv GPS/Chartplotter, w/SideVü, ClearVü and Traditional CHIRP Sonar & Worldwide Basemap (010-02367-02)
- STAR BRITE Star brite 093032 Star Tron Enzyme Fuel Treatment Concentrated Gas Formula - 32 oz (093032)
- SKF Shaft Seal, 2-5/8 x 3-1/2 x 3/8", CRWA1, NBR (26186)
- BUYERS PRODUCTS Hand Tool Rack, 40 lb. (LT35)
- CURT Dbl Lock EZr Gsnck Hitch, 60611 (60611)
- CURT Trailer Hitch, 2" Receiver, Class 3,13223 (13223)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12180 (12180)
- CURT Receiver Hitch Adapter, 2-in. Shank, 6-in. Drop, 7,500 lbs. (45808)
- CURT Trailer Hitch, 2" Receiver, Class 3,13554 (13554)
- CURT Class 2 Trailer Hitch 114 Receiver Select Mazda CX50 (12203)
- CURT Trailer Hitch, 2" Receiver, Class 3,13152 (13152)
- Curt Trailer Hitches