Shop All Trailer Hitches
Curt
Hitch-Mounted Step Pad, Fits 2" Rcvr
Mfr # 31001
Zoro # G8666268
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer and Tow Vehicle
- Color Black
- Material High-Strength Steel
- Type Hitch-Mounted Step Pad
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31001
- Zoro # G8666268
- UPC # 612314310012
- Country of Origin China
- Category Trailer Hitches
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 2 3/8 in |
Overall Length | 14 in |
Overall Width | 10 3/4 in |
Details
For Use With | Trailer and Tow Vehicle |
Item | Hitch Step Pad |
Color | Black |
Material | High-Strength Steel |
Type | Hitch-Mounted Step Pad |
Finish | Gloss Powder Coated |
Features | Anti-Skid Surface, Co-Cured In A Rust-Resistant Liquid A-Coat |
Product Type | Hitch Step Pad |
Description
Hitch Step Pad, Product Type Hitch Step Pad, For Use With Trailer and Tow Vehicle, Gross Vehicle Weight Capacity Not Applicable, Overall Length 14 in, Overall Width 10 3/4 in, Height 2 3/8 in, Features Anti-Skid Surface, Co-Cured In A Rust-Resistant Liquid A-Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 90 Degree Stake Body Spring Latch Keeper for B2590LH/RH (B2590KZ)
- GROTE Plug w/Guard, Die-Cast, 7-Pole (82-1019)
- OTC Mirror And Magnet Set (4650)
- AME Jack Plate, Lock Top, 24" x 24" x 2" (14468LT)
- CURT Trailer Hitch, 2" Receiver, Class 3,13133 (13133)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15398 (15398)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Hyundai Tucson (13485)
- CURT Trailer Hitch, 2" Receiver, Class 3,13591 (13591)
- CURT Trailer Hitch, 2" Receiver, Class 3,13091 (13091)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11138 (11138)
- GEARED2GOLF 4 in. Dual Hitch Receiver (GE14938)
- Curt Trailer Hitches