Shop All Trailer Hitches
Curt
Hitch-Mounted Skid Shield, Fits 2" Rcvr
Mfr # 31007
Zoro # G8666417
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hitch-Mounted Skid Shield
- Material High-Strength Steel
- For Use With 2" x 2" Trailer Hitch Receiver Tube
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31007
- Zoro # G8666417
- UPC # 612314310074
- Country of Origin China
- Category Trailer Hitches
Details
Type | Hitch-Mounted Skid Shield |
Item | Hitch-Mounted Skid Shield,Fits 2" Receiver |
Material | High-Strength Steel |
For Use With | 2" x 2" Trailer Hitch Receiver Tube |
Color | Black |
Description
Hitch-Mounted Skid Shield,Fits 2 In. Receiver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Chrome Service Angle Wrench, 1-3/4" (1256)
- BUYERS PRODUCTS Ultra Thin 5 Inch Green LED Strobe Light (8892209)
- IOTA Converts 108 To 132 Volt AC To 136 Volt DC 600 Continuous Watts 45 Amps Continuous Output (DLS-45/IQ4)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7-1/2 x 20 Foot (3009095)
- CURT Class 1 Hitch, 1-1/4" Receiver, Buick Encore GX, Chevrolet Trailblazer (11612)
- CURT Trailer Hitch, 2" Receiver, Class 3,13408 (13408)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11433 (11433)
- CURT Trailer Hitch, 2" Receiver, Class 3,13135 (13135)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12044 (12044)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58021 (58021)
- CURT Trailer Hitch, 2" Receiver, Class 3,13375 (13375)
- Curt Trailer & Towing Hitches