Shop All Trailer Hitches
Curt
Hitch Lock, 2"/2-1/2" Rcvr, BarBll, SS, 5/8"
Mfr # 23519
Zoro # G8652432
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Hitch Lock
- Includes (2) Keys
- Size (In.) 5/8" Pin
- For Use With Trailer and Tow Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 23519
- Zoro # G8652432
- UPC # 612314235193
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 5/8" Pin |
Hole Diameter | 5/8 in |
Details
Material | Stainless Steel |
Type | Hitch Lock |
Includes | (2) Keys |
Item | Automotive Hitch Lock |
For Use With | Trailer and Tow Vehicle |
Finish | Polished Stainless |
Features | 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion |
Lock Type | Key |
Vehicle Class | Universal |
Description
Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 5/8 in, Vehicle Class Universal, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion, Includes (2) Keys, Finish Polished Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 12V Automatic Float Switch, 15A, 4-1/2" x 3" x 2-1/2" (19411)
- MAIN FILTER HASTINGS HF904 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER FLEETGUARD HF6778 Replacement/Interchange Spin-On Filter (MF0058074)
- DANA DIFFERENTIAL FRICTION MODIFIER - 4OZ. (43161)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11525 (11525)
- CURT Aluminum Hitch Cargo Carrier with Ramp (18112)
- CURT Trailer Hitch, 2" Receiver, Class 3,13360 (13360)
- CURT Trailer Hitch, 2" Receiver, Class 3,13304 (13304)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11394 (11394)
- CURT Trailer Hitch, 2" Receiver, Class 3,13362 (13362)
- BULLDOG Bulldog 015181 Sidewind Crank Assembly (15181)
- Curt Trailer Hitches