Shop All Trailer Hitches
Curt
Hitch Lock, 2" Rcvr, Right-Angle, SS, 5/8"
Mfr # 23502
Zoro # G8652423
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Keys
- Size (In.) 5/8" Pin
- Material Stainless Steel
- Type Hitch Lock
- For Use With Trailer and Tow Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 23502
- Zoro # G8652423
- UPC # 612314235025
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 5/8" Pin |
Hole Diameter | 5/8 in |
Details
Includes | (2) Keys |
Material | Stainless Steel |
Type | Hitch Lock |
For Use With | Trailer and Tow Vehicle |
Item | Automotive Hitch Lock |
Features | 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Right-Angle Design with Swivel Head, Watertight Dust Cap Prevents Internal Corrosion |
Finish | Chrome Plated |
Vehicle Class | Universal |
Lock Type | Key |
Description
Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 5/8 in, Vehicle Class Universal, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Right-Angle Design with Swivel Head, Watertight Dust Cap Prevents Internal Corrosion, Includes (2) Keys, Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On Duramax, P569204 (P569204)
- POWERBUILT 15Pc Brake Service Kit (948007)
- OIL EATER Cleaner/Degreaser, Water-based Parts Washer, Pail, 5 gal, Nonflammable, Clear (AOD5G35438)
- WEATHER GUARD Model 178-5-04 56in Low Profile (178-5-04)
- CURT Hitch Pin w/Groove, 2"/2-1/2" Rcvr, 5/8" (21582)
- CURT Alumnum Bskt-Style Crgo Carrier, 60"x20" (18151)
- CURT Dbl Lock Gsnck Hitch Kit, 60723 (60723)
- CURT Trailer Hitch, 2" Receiver, Class 3,13222 (13222)
- CURT Replacment TruTrack Wght Dstrbtn Head, 17501 (17509)
- CURT Uni ATV Cargo Carrier, 41"x26" (18101)
- BON TOOL Ball Hitch Tow Bar for Mixers (14-998)
- Curt Trailer & Towing Hitches