Shop All Trailer & Towing Accessories
Curt
Hitch Lock, 2" Rcvr, Barbell, Black, 5/8"
Mfr # 23518
Zoro # G8652520
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hitch Lock
- Includes (2) Keys
- Size (In.) 5/8" Pin
- For Use With Trailer and Tow Vehicle
- Finish Semi-Gloss Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 23518
- Zoro # G8652520
- UPC # 612314235186
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 5/8" Pin |
Hole Diameter | 5/8 in |
Details
Type | Hitch Lock |
Item | Automotive Hitch Lock |
Includes | (2) Keys |
For Use With | Trailer and Tow Vehicle |
Finish | Semi-Gloss Powder Coated |
Features | 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion |
Lock Type | Key |
Vehicle Class | Universal |
Description
Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 5/8 in, Vehicle Class Universal, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion, Includes (2) Keys, Finish Semi-Gloss Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank, F28C (F28C)
- BUYERS PRODUCTS HINGE, BUTT, FLUSH MNT, STEEL, (H2550)
- SAFE-T-ALERT Safe-T-Alert 45-742-BL Dual LP/CO Alarm - 12V, 45 Series Flush Mount, Black (45-742-BL)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- CURT Convoluted Slit Loom Tubing, 1/2", 59826 (59826)
- CURT Pintle Mount Hardware Kit, 48333 (48333)
- CURT Adjustable Pintle Mount, 48349 (48349)
- CURT Hitch/Coupler Lock Set, 2" Receiver (23527)
- CURT ActiveLink 2 Receiver Shank (18402)
- CURT Custom 5th Wheel Brackets, 16448 (16448)
- BROK Lock Coupler 5/8 To 3" Adjustable (32992)
- Curt Trailer & Towing Accessories