Shop All Trailer & Towing Accessories
This Product is Discontinued
Curt
Hitch Lock, 2" or 2-1/2" Rcvr, Ddblt, 5/8" (Discontinued)
Mfr # 23021
Zoro # G8652441
This Product is Discontinued
Key Features
- Type Hitch Lock
- For Use With Fits 2" or 2-1/2" Receiver Tubes
- Includes (2) Keys for Added Convenience
- Size (In.) 5/8" Pin
- Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 23021
- Zoro # G8652441
- UPC # 612314608010
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 5/8" Pin |
Hole Diameter | 5/8 in |
Details
Type | Hitch Lock |
Item | Hitch Lock,2" or 2-1/2" Receiver,Deadbolt,5/8" |
For Use With | Fits 2" or 2-1/2" Receiver Tubes |
Includes | (2) Keys for Added Convenience |
Features | 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Watertight Dust Cap Prevents Internal Corrosion |
Finish | Chrome Plated |
Vehicle Class | Universal |
Lock Type | Key |
Description
Hitch Lock,2 In. or 2-1/2 In. Receiver,Deadbolt,5/8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.