Shop All Trailer & Towing Accessories
Curt
Hitch Lock, 1-1/4" Receiver/Ddblt/Chrme
Mfr # 23020
Zoro # G8666091
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 1/2" Pin
- For Use With 1/2" Diameter Pin Fits 1-1/4" x 1-1/4" Receiver Tubes
- Type Hitch Lock
- Includes (2) keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 23020
- Zoro # G8666091
- UPC # 612314608003
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 1/2" Pin |
Details
For Use With | 1/2" Diameter Pin Fits 1-1/4" x 1-1/4" Receiver Tubes |
Type | Hitch Lock |
Item | Hitch Lock w/1-1/4" Receiver/Deadbolt/Chrome |
Includes | (2) keys |
Description
Hitch Lock w/1-1/4 In. Receiver/Deadbolt/Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER RECOVERY STRAP YLW2""X20' (89922)
- GROTE Battery Cables, 2/0 Ga, 21", Black (84-9586)
- FUSION MS-SA1.8 Stealth Antenna - 1.8M (010-12584-00)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 20’ ft Roll) (410-2420)
- CURT Lght-Dty TruTrck Wght Distro System, 17499 (17499)
- CURT Receiver Tube Adapter, 1-1/4" to 2" Shank (45785)
- CURT Hitch/Coupler Lock Set, 2" Receiver (23527)
- CURT Rubber Hitch Tube Cover, 2" (22272)
- CURT Hitch TriBall Coupler Lock Set Up to 212 Receiver 178 2 2516 (23083)
- CURT Dual-Length Ball Mount, 2" Shank, 7500 lb. (45220)
- BUYERS PRODUCTS 8 Foot DumperDogg® Polymer Dump Insert (5532000)
- Curt Trailer & Towing Accessories