Shop All Trailer & Towing Accessories
Curt
Hitch Clip, Fits 1/2"-5/8" Pin, Znc, 21601
Mfr # 21601
Zoro # G8666152
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits 1/2" or 5/8" Pin
- Type Hitch Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21601
- Zoro # G8666152
- UPC # 612314606092
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Details
For Use With | Fits 1/2" or 5/8" Pin |
Type | Hitch Clip |
Item | Hitch Clip,Fits 1/2" or 5/8" Pin,Zinc,21601 |
Description
Hitch Clip,Fits 1/2 In. or 5/8 In. Pin,Zinc,21601
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICK LOCKS SlickLocks: Chevy/ GM Savana/ Express Sliding Door Blade Bracket 1997-Present (SLL-GM-FVK-SLIDE)
- SNOWPLOW AFTERMARKET MANUFACTURING Marker Guide, Flush/Flat Mount, 48 In (1308115)
- ALL BALLS All Balls Racing Stealth Drive Prop Shaft PRP-PO-09-006 (PRP-PO-09-006)
- BALDWIN FILTERS Fuel Filter, 7 x 3-3/8 x 7 In (BF7965)
- CURT Rubber Hitch Tube Cover, 2" (22272)
- CURT Reducer Sleeve, 2-1/2" to 2" Shank (45405)
- CURT Coupler Lock, 1/4" Pin, 3-3/8" Latch Span (23523)
- CURT Loaded Ball Mounts, 4" Drop, PK3 (45057)
- CURT Receiver Tube Adapter, 2" to 1-1/4" Shank (45775)
- CURT Lockable Breakaway Battery Case, 52030 (52030)
- JENDYK TRLR LOCK GLAD HAND KD JENDYK (3KJL4)
- Curt Trailer & Towing Accessories