Shop All Trailer Hitches
Curt
Hitch Accessory Mount, 2-in. Receiver, Select Subaru Solterra, Toyota BZ4X
Mfr # 13544
Zoro # G509577765
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.5
- Height 15.625
- Length 44.5
- Material Carbon Steel
- Weight 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13544
- Zoro # G509577765
- UPC # 612314055845
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Width | 19.5 |
Height | 15.625 |
Length | 44.5 |
Details
Material | Carbon Steel |
Weight | 38 |
Description
This CURT hitch is an accessory mount, ideal for adding a cargo carrier or bike rack onto your vehicle. It is made for vehicle-specific mounting. This particular kit fits certain years of the Subaru Solterra and Toyota BZ4X see application info to verify vehicle compatibility. It provides a tongue weight capacity of 200 lbs. NOTE: Never exceed the lowest-rated towing component. This hitch has a 2 receiver tube and is tested in accordance with SAE J684 for safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK/ARNLEY Wheel Bearing, 051-3350 (051-3350)
- LISLE Oil Dispenser, Red Spout, 6 qt. (19752)
- LISLE Quick Quad Pad Spreader (29100)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-54017)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Taos (13496)
- CURT Trailer Hitch, 2" Receiver, Class 3,13401 (13401)
- CURT Trailer Hitch, 2" Receiver, Class 3,13831 (13831)
- CURT Echo Brake Controller Manual Override Button (51189)
- CURT Trailer Hitch, 2" Receiver, Class 3,13133 (13133)
- CURT Trailer Hitch, 2" Receiver, Class 3,13310 (13310)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11900 (11900)
- Curt Trailer Hitches