Shop All Manual Winches
Curt
Hand Crank Winch with 15 Strap Bow Loop 900 lbs 65 Handle
Mfr # 25002
Zoro # G106901277
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 25002
- Zoro # G106901277
- UPC # 612314052585
- Country of Origin China
- Category Manual Winches
Description
After a full day on the water you and your crew are tired It doesnt matter if you were swimming off the back of the pontoon boat racing around the lake in your speed boat or just casting a line off the side of your fishing boat when you get to shore the last thing you want to deal with is a faulty hand crank on your boat trailer You want a winch that makes your job easy and that lets you get out of the marina and back home sooner CURT hand winches are constructed from coldforged steel to provide structurally superior pinions and eliminate geartoshaft bonding failures They are designed to be mounted on a variety of trailers and are especially useful for boat trailers CURT boat winches can also serve a number other winch applications though they are not designed for vehicle towing This CURT hand winch comes with a 15 winch strap with an integrated bow loop and zincplated snap hook The bow loop makes this an ideal jet ski trailer winch providing a versatile attachment point to lash onto your PWC The winch features a capacity of 900 lbs with a gear ratio of 3251 It has a hub diameter of 34 and a handle length of 65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4 (CT11-16M23G-4)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Type: Medium Duty (KG28)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 6 in W, Nylon, Yellow (LB1-906-8)
- K-TOOL INTERNATIONAL Heavy Duty Work Platform (KTI75161)
- DETAIL K2 DK2 Ninja Series Planetary Gear Winch, 3500 Lb. Capacity (C3500N)
- DUTTON-LAINSON Gear Winch, Worm Gear, 2000 lb. (WG2000)
- TINKERTOOLS 1000 lb 1/4-in. x 32' Steel Cable Hand Winch (TI45440)
- DUTTON-LAINSON Dutton-Lainson DLX1900 Trailer Winch With Strap - 9.5" Handle, 1900 lb. (17042)
- DUTTON-LAINSON 1500Lb Worm Winch, Split -Loop0 (WG1500)
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482)
- THERN Hand Winch, Spur Gear, w/Brake, 10,000 lb. (M492B)
- Curt Winches & Pullers