Shop All Trailer & Towing Accessories
Curt
Gsnck-to-5th-Whl Adptr Plate, Dbl Lck Ezr
Mfr # 16220
Zoro # G8695963
product price: $704.95
/ea
Free Shipping & Returns
$704.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 5th Wheel Adapter Plate
- For Use With CURT and Competitive 5th Wheels Up to 20,000 lbs
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16220
- Zoro # G8695963
- UPC # 612314162208
- Country of Origin United States
- Category Trailer & Towing Accessories
Details
Item | Gooseneck-to-5th-Wheel Adapter Plate,Double Lock EZr |
Type | 5th Wheel Adapter Plate |
For Use With | CURT and Competitive 5th Wheels Up to 20,000 lbs |
Color | Black |
Description
Gooseneck-to-5th-Wheel Adapter Plate,Double Lock EZr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6788 BoatTector Vinyl-Coated Gripper Anchor - 18 lbs. (3006.6788)
- RAIN-X Wiper Blade, 21" Sz, Beam, Exact Fit Series (5079278-1)
- BUYERS PRODUCTS Kabgard™ Spot And Flood Light Mount (85166)
- ASTRO PNEUMATIC Last Chance Impact Rated Hub Removal Bolt Kit (AST78834)
- CURT Hitch Pin, 2" Rcvr, Black, 5/8" (21579)
- CURT Convoluted Slit Loom Tubing, 1/2", 59827 (59827)
- CURT E16 5th Wheel Wedge Kit (16991)
- CURT Loaded Forged Ball Mnt, 15000 lb., 4" Drp (45332)
- CURT In-Line Fuse Holders, 10A, PK12 (58470)
- CURT ATV Towng Strtr Kit w/2" Shnk/2" Trlr (45029)
- BUYERS PRODUCTS Liner Slat 6.5 x 47.25 Inch (LS166548)
- Curt Trailer & Towing Accessories