Shop All Trailer Hitches
Curt
Grip Step Receiver Hitch Step
Mfr # 32001
Zoro # G0174224
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7.625
- Overall Width 3.562
- Width 7.625
- Overall Length 23.375
- Length 23.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 32001
- Zoro # G0174224
- UPC # 612314049530
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Height | 7.625 |
Overall Width | 3.562 |
Width | 7.625 |
Overall Length | 23.375 |
Length | 23.375 |
Height | 3.562 |
Details
Weight | 14.000 |
Description
The CURT Grip Step receiver hitch step is the perfect way to add a convenient and highly useful step up into your vehicle, utilizing your trailer hitch. It quickly and securely installs into any standard 2-inch x 2-inch receiver hitch and provides a high-traction 26-inch x 7-inch stepping surface (hitch pin included). The Grip Step aluminum hitch step can be used on the front of the vehicle for maintenance or at the rear for accessing the truck bed or cargo area. This receiver hitch step is constructed from powder-coated aluminum to be highly weather-resistant and non-corrosive. The expanded aluminum treads provide unparalleled traction, locking onto your shoe or boot and actively resisting slips and skids. The metal design is also extremely durable, and the open treads allow dirt and debris to pass through the step, keeping it clean for future use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Screw, Grille Door 3" x5" x1" (A-529672M1)
- AP EXHAUST PREBENT PIPE (54928)
- FLOJET Flojet Locking Slide Clips - Pair (20408000)
- GROTE Two-Stud Mount Combination Lamp (50862)
- CURT Trailer Hitch, 2" Receiver, Class 3,13309 (13309)
- CURT Trailer Hitch, 2" Receiver, Class 3,13016 (13016)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11381 (11381)
- CURT Commercial Duty Class 5 Hitch, 2-1/2", Select Silverado, Sierra HD (15010)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11447 (11447)
- CURT Trailer Hitch, 2" Receiver, Class 3,13109 (13109)
- DEMCO Kar Kaddy Tow Dolly (D1D-9713045)
- Curt Trailer & Towing Hitches