Shop All Towing Chains & Cables
Curt
Gooseneck Safety Chain U-Bolt Kit, 66113
Mfr # 66113
Zoro # G8665848
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gooseneck Safety Chain U-Bolt Kit
- Includes (2) Safety Chain U-Bolts; (4) Springs; (4) Washers; (4) Nuts
- For Use With Mfr. No. 61100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 66113
- Zoro # G8665848
- UPC # 612314001132
- Country of Origin China
- Category Towing Chains & Cables
Details
Item | Gooseneck Safety Chain U-Bolt Kit,66113 |
Type | Gooseneck Safety Chain U-Bolt Kit |
Includes | (2) Safety Chain U-Bolts; (4) Springs; (4) Washers; (4) Nuts |
For Use With | Mfr. No. 61100 |
Description
Gooseneck Safety Chain U-Bolt Kit,66113
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Boom Bail 115mm Internal Width (RF1048)
- ILC Replacement For GE GENERAL ELECTRIC GE 4446 (WW-1VRC-1)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4453 (SR4453)
- WALKER EXHAUST EXHAUST MUFFLER ASSEMBLY (50087)
- CURT Sfty Chain, 1 S Hook, Clr Zinc, 27", 80020 (80020)
- CURT Transport Binder Safety Chain, 16 ft. (80306)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45806)
- CURT Trnsprt Bndr Sfty Chain, 2 Clvs Hk, 20 ft. (80311)
- CURT Reducer Sleeve Set, 2 pcs. (45408)
- CURT Sfty Chain, 1 Snap Hook, Clr Znc, 27", 80313 (80313)
- LIFT-ALL Tow Strap, L 30 ft., WLL 5300 lb. (TS1802DX30)
- Curt Towing Chains & Cables