Shop All Trailer Hitches
This Product is Discontinued
Curt
Fxd Tngue Trlr Hitch, 3/4"Ball Hole, 11652 (Discontinued)
Mfr # 11652
Zoro # G8665629
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Compact Cars, Full-Size Cars and Some Smaller Crossover SUVs, Minivans and Compact SUVs
- Type Class 1 Trailer Hitch
- Color Black
- Includes Installation Hardware
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11652
- Zoro # G8665629
- UPC # 612314116522
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Compact Cars, Full-Size Cars and Some Smaller Crossover SUVs, Minivans and Compact SUVs |
Type | Class 1 Trailer Hitch |
Color | Black |
Includes | Installation Hardware |
For Use With | Volkswagen Beetle or Superbeetle Coupe |
Material | Carbon Steel |
Item | Fixed Tongue Trailer Hitch w/3/4" Ball Hole,11652 |
Description
Fixed Tongue Trailer Hitch w/3/4 In. Ball Hole,11652
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.