Shop All Trailer Hitch Balls
Curt
Fusion Ball Mount w/2" Ball, 45155
Mfr # 45155
Zoro # G8664588
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Towing Most Standard Size Trailers, Including Utility Trailers, Livestock Trailers, Boat Trailers and Campers
- Length 8-1/8"
- Size (In.) 2" Shank
- For Use With Fits Trailer Hitches With a 2" x 2" Receiver Tube
- Type Fusion Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45155
- Zoro # G8664588
- UPC # 612314055005
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Length | 8-1/8" |
Size (In.) | 2" Shank |
Details
Item | Fusion Ball Mount w/2" Ball,45155 |
Application | Towing Most Standard Size Trailers, Including Utility Trailers, Livestock Trailers, Boat Trailers and Campers |
For Use With | Fits Trailer Hitches With a 2" x 2" Receiver Tube |
Type | Fusion Ball Mount |
Color | Black |
Includes | Pin and Clip |
Description
Fusion Ball Mount w/2 In. Ball,45155
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CS050A06A Replacement/Interchange Spin-On Filter (MF0058001)
- JR PRODUCTS JR Products 01294 Safety Lock Pin - 1/4" x 2" Usable Length (01294)
- INSTALLBAY BY METRA 8Oz. Insta-Cure+ Instant Cure Glue / Cyanoacrylate Adhesive (INSTGL8)
- GATES Engine Water Pump, 42291 (42291)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 2-5/16" (40005)
- CURT Commercial Duty Forged Ball Mount, 45458 (45458)
- CURT Trailer Ball, Steel, 1 in Shank Dia. (40170)
- CURT Weld-On Gooseneck Ball, 2-5/16" (40094)
- CURT Ball Mount, Class 3, 2" Shank, 45290 (45290)
- CURT Trailer Ball, 1"x2-1/8" Shank, 6000 lb., 2" (40083)
- REESE Reese 63812 Class I Hitch Ball, Chrome - 1-7/8" Ball x 3/4" x 2-3/8", 2,000 lbs. (63812)
- Curt Trailer Hitch Balls