Shop All Trailer Hitch Balls
Curt
Fusion Ball Mount w/2" Ball, 45154
Mfr # 45154
Zoro # G8664621
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
- Length 8-1/8"
- Color Black
- Application Most Standard Size Trailers, Including Utility Trailers, Livestock Trailers, Boat Trailers and Campers
- Includes Pin and Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45154
- Zoro # G8664621
- UPC # 612314054008
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Length | 8-1/8" |
Size (In.) | 2" Ball, 2" Shank |
Details
Item | Fusion Ball Mount w/2" Ball,45154 |
For Use With | Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening |
Color | Black |
Application | Most Standard Size Trailers, Including Utility Trailers, Livestock Trailers, Boat Trailers and Campers |
Includes | Pin and Clip |
Type | Fusion Ball Mount |
Description
Fusion Ball Mount w/2 In. Ball,45154
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. YATES C.H. Yates 12000 Black Rubber Heavy Duty 'V' Keel Roller - 12 in. x 0.625 in. (12000)
- STRONGHOLD Quick Start Floor Jack, Steel, 21" Max. Height, 3-1/2 Ton Capacity (TH33508)
- AGS Kledge-Lok Aluminum Tube Block-Off A/C Repair, 3/4" (ACR066) (ACR-066)
- BOSCH Electric Vehicle Charging Station, Gray (EL-50650-GNT-B)
- CURT Forgd Bll Mnt, 2" Shnk, 17000 lb., 8-1/2" L (45341)
- CURT Trailer Ball Cover, Fit 1-7/8" or 2" Ball (21800)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40036)
- CURT Trailer Ball, 1"x2-1/8" Shnk, SS, 2-5/16" (40084)
- CURT Adjustable Multi Purp Ball Mount, 45049 (45049)
- CURT ATV Tow Bll-Lwn Tractor Htch Bll, 1-7/8" (40096)
- SEACHOICE Trailer Coupler, 2" Ball, Channel Size: 2-1/2", Class II Receiver (52451)
- Curt Trailer Hitch Balls