Shop All Ball Mounts
Curt
Fusion Ball Mount w/1-7/8" Ball, 45131
Mfr # 45131
Zoro # G8664527
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fusion Ball Mount
- Size (In.) 1-7/8" Ball, 2" Shank
- Application Towing Most Standard Size Trailers, Including Utility Trailers, Livestock Trailers, Boat Trailers and Campers
- Color Black
- For Use With Fits Trailer Hitches With a 2" x 2" Receiver Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45131
- Zoro # G8664527
- UPC # 612314310005
- Country of Origin Taiwan, Province of China
- Category Ball Mounts
Dimensions
Size (In.) | 1-7/8" Ball, 2" Shank |
Length | 7-1/2" |
Details
Type | Fusion Ball Mount |
Application | Towing Most Standard Size Trailers, Including Utility Trailers, Livestock Trailers, Boat Trailers and Campers |
Color | Black |
For Use With | Fits Trailer Hitches With a 2" x 2" Receiver Tube |
Includes | Pin and Clip |
Item | Fusion Ball Mount w/1-7/8" Ball,45131 |
Description
Fusion Ball Mount w/1-7/8 In. Ball,45131
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 3-IN-ONE Trailer Hitch Lubricant 10 oz (120107)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80010)
- BUYERS PRODUCTS Top Wind Swivel Jack, 10" Travel (91205)
- STEELMAN 4Piece Friction Fit Low Profile Jack Pad Riser Tool Set for Tesla Model 3 and Model Y (60994)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45052 (45052)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45023 (45023)
- CURT Ball Mount, Class 4, 2" Shank, 45448 (45448)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45015 (45015)
- CURT OEM Puck System 2-5/16" Gooseneck Ball, Ram (38K) (60627)
- CURT Ball Mount, Class 3, 2" Shank, 45040 (45040)
- CURT Ball Mount, Class 3, 2" Shank, 45260 (45260)
- Curt Ball Mounts