Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31604
Mfr # 31604
Zoro # G8664560
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Front Mount Hitch
- Color Black
- For Use With Dodge Ram 1500, 2500 and 3500
- Includes All Necessary Installation Hardware
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31604
- Zoro # G8664560
- UPC # 612314316045
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Front Mount Hitch |
Color | Black |
For Use With | Dodge Ram 1500, 2500 and 3500 |
Includes | All Necessary Installation Hardware |
Item | Front Mount Hitch w/2" Receiver,31604 |
Material | Carbon Steel |
Application | Truck, Jeep, Van or SUV |
Description
Front Mount Hitch w/2 In. Receiver,31604
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Funnel, Red, 11-1/2" H, 17-3/4" dia. (DRM138-RD)
- UNIQUE TRUCK 60IN CONTRACTOR TOPSIDER W/ DRAWERS & DOORS COMMERCIAL CLASS (TBS200-60-BD)
- TRUE-TECH SMP 75-73 Buick Apollo/69-64 Buick Buick Veh Dimmer Switch, Ds-72T (DS-72T)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (20244)
- CURT Front Mount Hitch w/2" Receiver, 31320 (31320)
- CURT Front Mount Hitch w/2" Receiver, 31352 (31352)
- CURT Front Mount Hitch w/2" Receiver, 31014 (31014)
- CURT Front Mount Hitch w/2" Receiver, 31241 (31241)
- CURT Front Mount Hitch w/2" Receiver, 31042 (31042)
- CURT Front Mount Hitch w/2" Receiver, 31052 (31052)
- CURT Front Mount Hitch w/2" Receiver, 31022 (31022)
- Curt Front Mount Hitches