Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31374
Mfr # 31374
Zoro # G8664463
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Truck, Jeep, Van or SUV
- Size (In.) 2"
- Material Carbon Steel
- Includes All Necessary Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31374
- Zoro # G8664463
- UPC # 612314313747
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Application | Truck, Jeep, Van or SUV |
Item | Front Mount Hitch w/2" Receiver,31374 |
Material | Carbon Steel |
Includes | All Necessary Installation Hardware |
For Use With | Ram 1500 and Dodge Ram 1500 |
Type | Front Mount Hitch |
Description
Front Mount Hitch w/2 In. Receiver,31374
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER ZINGA AE10AZ Replacement/Interchange Spin-On Filter (MF0410544)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE MATTE BLACK (TBS-72-LP-MB)
- SKYJACKER PITMAN ARM 77.5-79 F250 (FA325)
- FEY Universal Bumper Mount Kit (92500)
- CURT Front Mount Hitch w/2" Receiver, 31063 (31063)
- CURT Front Mount Hitch w/2" Receiver, 31408 (31408)
- CURT Front Mount Hitch w/2" Receiver, 31077 (31077)
- CURT Front Mount Hitch w/2" Receiver, 31075 (31075)
- CURT Front Mount Hitch w/2" Receiver, 31018 (31018)
- CURT Front Mount Hitch w/2" Receiver, 31310 (31310)
- CURT Front Mount Hitch w/2" Receiver, 31078 (31078)
- Curt Trailer & Towing Hitches