Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31368
Mfr # 31368
Zoro # G8664490
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Truck, Jeep, Van or SUV
- Size (In.) 2"
- Color Black
- Material Carbon Steel
- Includes All Necessary Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 31368
- Zoro # G8664490
- UPC # 612314313686
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Truck, Jeep, Van or SUV |
Color | Black |
Material | Carbon Steel |
Includes | All Necessary Installation Hardware |
Item | Front Mount Hitch w/2" Receiver,31368 |
Type | Front Mount Hitch |
For Use With | Ford Expedition and Lincoln Navigator |
Description
Front Mount Hitch w/2 In. Receiver,31368
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMP RESEARCH LED, Clear, Light Kit Only, With 4 Lights/ Grommets/ Connectors (10-75144-01A)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- STENS Scraper Bar For Toro Power Clear, 2008-2010, Powerclear 210R, 221Qr And 421Qr (780-832)
- SPEC-D TUNING 88-98 Chevrolet GMC Fender Flares-Texture Style (FDF-C1088-TS-RS)
- CURT Front Mount Hitch w/2" Receiver, 31198 (31198)
- CURT Front Mount Hitch w/2" Receiver, 31180 (31180)
- CURT Front Mount Hitch w/2" Receiver, 31083 (31083)
- CURT Front Mount Hitch w/2" Receiver, 31086 (31086)
- CURT Front Mount Hitch w/2" Receiver, 31078 (31078)
- CURT Front Mount Hitch w/2" Receiver, 31407 (31407)
- CURT Front Mount Hitch w/2" Receiver, 33055 (33055)
- Curt Trailer & Towing Hitches