Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31322
Mfr # 31322
Zoro # G8664393
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size (In.) 2"
- Type Front Mount Hitch
- Includes All Necessary Installation Hardware
- For Use With Chevy Silverado 1500 and GMC Sierra 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31322
- Zoro # G8664393
- UPC # 612314313228
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Item | Front Mount Hitch w/2" Receiver,31322 |
Type | Front Mount Hitch |
Includes | All Necessary Installation Hardware |
For Use With | Chevy Silverado 1500 and GMC Sierra 1500 |
Application | Truck, Jeep, Van or SUV |
Material | Carbon Steel |
Description
Front Mount Hitch w/2 In. Receiver,31322
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Wht Nyln Moulding Clips 11mm Hole 10mm Stem PK15 (10769PK)
- MAIN FILTER WIX 51846 Replacement/Interchange Spin-On Filter (MF0058076)
- UNIVERSAL AIR COND A/C EXPANSION VALVE (EB00002C)
- VALLEY CRAFT Valley Craft EZ Dump Auto-Lock Steel Mobile Hopper 1/2 Cu. Yd. Cap, 2000 Lb. Cap, Green (F89679)
- CURT Front Mount Hitch w/2" Receiver, 31084 (31084)
- CURT Front Mount Hitch w/2" Receiver (31089)
- CURT Front Mount Hitch w/2" Receiver, 31047 (31047)
- CURT Front Mount Hitch w/2" Receiver, 31077 (31077)
- CURT Front Mount Hitch w/2" Receiver, 33055 (33055)
- CURT Front Mount Hitch w/2" Receiver, 31063 (31063)
- CURT Front Mount Hitch w/2" Receiver, 31086 (31086)
- Curt Trailer & Towing Hitches