Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31320
Mfr # 31320
Zoro # G8664369
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Type Front Mount Hitch
- Includes All Necessary Installation Hardware
- Color Black
- For Use With Dodge Ram 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31320
- Zoro # G8664369
- UPC # 612314313204
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Front Mount Hitch |
Item | Front Mount Hitch w/2" Receiver,31320 |
Includes | All Necessary Installation Hardware |
Color | Black |
For Use With | Dodge Ram 1500 |
Material | Carbon Steel |
Application | Truck, Jeep, Van or SUV |
Description
Front Mount Hitch w/2 In. Receiver,31320
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stud S/T Lug, 6 Gauge, 3/8", PK5 (4906-005F)
- GE LAMPS LED Type B U Lamp U6, T8, G13,5000 K (LED13BDT8/U6/850)
- A & I PRODUCTS Tedder Tooth 14" x4" x1" (A-PZ110)
- ILC Replacement for National Stock Number NSN 6240-00-965-1381 replacement light bulb lamp, 10PK (6240-00-965-1381 NATIONAL STOCK NUMBER NSN)
- CURT Front Mount Hitch w/2" Receiver, 31064 (31064)
- CURT Front Mount Hitch w/2" Receiver, 31022 (31022)
- CURT Front Mount Hitch w/2" Receiver, 31075 (31075)
- CURT Front Mount Hitch w/2" Receiver, 31014 (31014)
- CURT Front Mount Hitch w/2" Receiver, 31180 (31180)
- CURT Front Mount Hitch w/2" Receiver, 31076 (31076)
- CURT Front Mount Hitch w/2" Receiver, 31073 (31073)
- Curt Front Mount Hitches