Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31313
Mfr # 31313
Zoro # G8664341
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Truck, Jeep, Van or SUV
- Color Black
- Includes All Necessary Installation Hardware
- Size (In.) 2"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31313
- Zoro # G8664341
- UPC # 612314313136
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Truck, Jeep, Van or SUV |
Color | Black |
Includes | All Necessary Installation Hardware |
Material | Carbon Steel |
For Use With | Toyota Tacoma |
Type | Front Mount Hitch |
Item | Front Mount Hitch w/2" Receiver,31313 |
Description
Front Mount Hitch w/2 In. Receiver,31313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 58540 replacement light bulb lamp (58540 GE GENERAL ELECTRIC G.E)
- WESTWARD Tire Tread Depth Gauge, Pencil, 1 in Tread Dp Calibration Increments, Pocket Clip (2HKY4)
- GROTE Two Sided Lamp, Side Marker, LH, Red/Yellow (G5530)
- MIDWEST FASTENER 5/8" x 2-7/16" Steel Battery Clips 3PK (70545)
- CURT Front Mount Hitch w/2" Receiver, 31221 (31221)
- CURT Front Mount Hitch w/2" Receiver, 31028 (31028)
- CURT Front Mount Hitch w/2" Receiver, 31084 (31084)
- CURT Front Mount Hitch w/2" Receiver, 33055 (33055)
- CURT Front Mount Hitch w/2" Receiver, 31228 (31228)
- CURT Front Mount Hitch w/2" Receiver (31089)
- CURT Front Mount Hitch w/2" Receiver, 31033 (31033)
- Curt Front Mount Hitches