Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31302
Mfr # 31302
Zoro # G8664387
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Truck, Jeep, Van or SUV
- Type Front Mount Hitch
- Material Carbon Steel
- For Use With Cadillac Escalade, Chevy Avalanche, Chevy Silverado, Chevy Suburban, Chevy Tahoe, GMC Sierra and GMC Yukon
- Includes All Necessary Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31302
- Zoro # G8664387
- UPC # 612314313020
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Truck, Jeep, Van or SUV |
Item | Front Mount Hitch w/2" Receiver,31302 |
Type | Front Mount Hitch |
Material | Carbon Steel |
For Use With | Cadillac Escalade, Chevy Avalanche, Chevy Silverado, Chevy Suburban, Chevy Tahoe, GMC Sierra and GMC Yukon |
Includes | All Necessary Installation Hardware |
Color | Black |
Description
Front Mount Hitch w/2 In. Receiver,31302
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Truck Cage Bolt Socket 15/16" (49020)
- WIX FILTERS Xp Lube Filter, 57060Xp (57060XP)
- AUTEL 1-Sensor Bulk 8 Pack With Rubber Press-In Valve (300040)
- BALDWIN FILTERS Air Filter, 9-7/32 x 11-15/16 in. (PA3874)
- CURT Front Mount Hitch w/2" Receiver, 31074 (31074)
- CURT Front Mount Hitch w/2" Receiver, 31083 (31083)
- CURT Front Mount Hitch w/2" Receiver, 31270 (31270)
- CURT Front Mount Hitch w/2" Receiver, 31064 (31064)
- CURT Front Mount Hitch w/2" Receiver, 31053 (31053)
- CURT Front Mount Hitch w/2" Receiver, 31514 (31514)
- CURT Front Mount Hitch w/2" Receiver, 31352 (31352)
- Curt Trailer & Towing Hitches