Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31297
Mfr # 31297
Zoro # G8664402
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes All Necessary Installation Hardware
- Color Black
- Size (In.) 2"
- Type Front Mount Hitch
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31297
- Zoro # G8664402
- UPC # 612314312979
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | All Necessary Installation Hardware |
Color | Black |
Item | Front Mount Hitch w/2" Receiver,31297 |
Type | Front Mount Hitch |
Material | Carbon Steel |
For Use With | Chrysler Aspen and Dodge Durango |
Application | Truck, Jeep, Van or SUV |
Description
Front Mount Hitch w/2 In. Receiver,31297
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER GROVE 7437000192 Replacement/Interchange Spin-On Filter (MF0057997)
- LUCAS OIL Transmission Fix 24 Oz (10009)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 0.50 Oz., PK25 (MC050Z)
- WHITESIDE Creeper, V-Drop, 40 in. (MTLV6)
- CURT Front Mount Hitch w/2" Receiver, 31047 (31047)
- CURT Front Mount Hitch w/2" Receiver, 31074 (31074)
- CURT Front Mount Hitch w/2" Receiver, 31073 (31073)
- CURT Front Mount Hitch w/2" Receiver, 31075 (31075)
- CURT Front Mount Hitch w/2" Receiver, 31374 (31374)
- CURT Front Mount Hitch w/2" Receiver, 31069 (31069)
- DRAW-TITE 04-08 F150/06-08 MARK LT FRONT MOUNT RECEIVER HITCH (65043)
- Curt Trailer & Towing Hitches