Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31241
Mfr # 31241
Zoro # G8664350
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Truck, Jeep, Van or SUV
- Type Front Mount Hitch
- Color Black
- Includes All Necessary Installation Hardware
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31241
- Zoro # G8664350
- UPC # 612314312412
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Truck, Jeep, Van or SUV |
Type | Front Mount Hitch |
Color | Black |
Includes | All Necessary Installation Hardware |
Item | Front Mount Hitch w/2" Receiver,31241 |
For Use With | Nissan Frontier, Nissan Pathfinder and Suzuki Equator |
Material | Carbon Steel |
Description
Front Mount Hitch w/2 In. Receiver,31241
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Oil FilterCartridge (P551475)
- VELVAC Pp-1 Dash Control Valve 1/4" Ports (034014)
- BUYERS PRODUCTS Single Oval Stainless Steel DOT Light Bracket (LB1SS)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6878)
- CURT Front Mount Hitch w/2" Receiver, 31270 (31270)
- CURT Front Mount Hitch w/2" Receiver, 31012 (31012)
- CURT Front Mount Hitch w/2" Receiver, 31063 (31063)
- CURT Front Mount Hitch w/2" Receiver, 31374 (31374)
- CURT Front Mount Hitch w/2" Receiver, 31068 (31068)
- CURT Front Mount Hitch w/2" Receiver, 31077 (31077)
- CURT Front Mount Hitch w/2" Receiver, 31018 (31018)
- Curt Trailer & Towing Hitches