Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31230
Mfr # 31230
Zoro # G8664378
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Truck, Jeep, Van or SUV
- Includes All Necessary Installation Hardware
- Type Front Mount Hitch
- Color Black
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 31230
- Zoro # G8664378
- UPC # 612314312306
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Truck, Jeep, Van or SUV |
Item | Front Mount Hitch w/2" Receiver,31230 |
Includes | All Necessary Installation Hardware |
Type | Front Mount Hitch |
Color | Black |
For Use With | Dodge Dakota and Mitsubishi Raider |
Material | Carbon Steel |
Description
Front Mount Hitch w/2 In. Receiver,31230
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A PresurFlo HIVI High Performance Hydraulic Fluid ISO 46 - 55G Drum (55372)
- OTC U Joint Remover Tool, Heavy-Duty (7490)
- SUR&R Compression Fitting, 16mm Outside dia. (AC16M)
- WESTWARD Battery Cable, 2 ga, 10ft., Red (19YD75)
- CURT Front Mount Hitch w/2" Receiver, 31048 (31048)
- CURT Front Mount Hitch w/2" Receiver, 31367 (31367)
- CURT Front Mount Hitch w/2" Receiver, 31053 (31053)
- CURT Front Mount Hitch w/2" Receiver, 31078 (31078)
- CURT Front Mount Hitch w/2" Receiver, 31047 (31047)
- CURT Front Mount Hitch w/2" Receiver, 31086 (31086)
- CURT Front Mount Hitch w/2" Receiver, 31042 (31042)
- Curt Front Mount Hitches