Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31228
Mfr # 31228
Zoro # G8664253
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Dodge Dakota Pickup, All
- Color Black
- Application Truck, Jeep, Van or SUV
- Material Carbon Steel
- Type Front Mount Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31228
- Zoro # G8664253
- UPC # 612314312283
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Dodge Dakota Pickup, All |
Color | Black |
Application | Truck, Jeep, Van or SUV |
Material | Carbon Steel |
Type | Front Mount Hitch |
Includes | All Necessary Installation Hardware |
Item | Front Mount Hitch w/2" Receiver,31228 |
Description
Front Mount Hitch w/2 In. Receiver,31228
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Ford Wheel Knuckle Vacuum Seal Installer (6698)
- RONSTAN Grip Only for 5/16” Threaded Terminal (RF1473-05H)
- MTD Starter Hsg Asm (753-06108)
- MOTORCRAFT Motorcraft Sae 5W-30 Api Gf-5, XO5W30Q1SP (XO5W30Q1SP)
- CURT Front Mount Hitch w/2" Receiver, 31514 (31514)
- CURT Front Mount Hitch w/2" Receiver, 31084 (31084)
- CURT Front Mount Hitch w/2" Receiver, 31075 (31075)
- CURT Front Mount Hitch w/2" Receiver, 31048 (31048)
- CURT Front Mount Hitch w/2" Receiver, 31320 (31320)
- CURT Front Mount Hitch w/2" Receiver, 31083 (31083)
- CURT Front Mount Hitch w/2" Receiver, 31068 (31068)
- Curt Trailer & Towing Hitches