Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31221
Mfr # 31221
Zoro # G8664247
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Front Mount Hitch
- Size (In.) 2"
- Application Truck, Jeep, Van or SUV
- For Use With Chevy Colorado and GMC Canyon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31221
- Zoro # G8664247
- UPC # 612314312214
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Front Mount Hitch |
Application | Truck, Jeep, Van or SUV |
For Use With | Chevy Colorado and GMC Canyon |
Color | Black |
Material | Carbon Steel |
Includes | All Necessary Installation Hardware |
Item | Front Mount Hitch w/2" Receiver,31221 |
Description
Front Mount Hitch w/2 In. Receiver,31221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Dual Head Chuck Service Gage, 0-160 psi (S-976)
- MILTON Inflator Gauge, Digital, Ball Foot Chuck (S-575D)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7754-001)
- DONALDSON Lube Filter, Spin-On Full Flow, P551441 (P551441)
- CURT Front Mount Hitch w/2" Receiver, 31241 (31241)
- CURT Front Mount Hitch w/2" Receiver, 31078 (31078)
- CURT Front Mount Hitch w/2" Receiver, 31026 (31026)
- CURT Front Mount Hitch w/2" Receiver, 31367 (31367)
- CURT Front Mount Hitch w/2" Receiver, 31086 (31086)
- CURT Front Mount Hitch w/2" Receiver, 31408 (31408)
- CURT Front Mount Hitch w/2" Receiver, 31022 (31022)
- Curt Trailer & Towing Hitches