Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31108
Mfr # 31108
Zoro # G8664299
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Color Black
- Includes All Necessary Installation Hardware
- Type Front Mount Hitch
- Application Truck, Jeep, Van or SUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31108
- Zoro # G8664299
- UPC # 612314311088
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Front Mount Hitch w/2" Receiver,31108 |
Color | Black |
Includes | All Necessary Installation Hardware |
Type | Front Mount Hitch |
Application | Truck, Jeep, Van or SUV |
For Use With | Chevy Silverado 1500 HD, 1500 HD Classic, 2500 HD, 2500 HD Classic, 3500, 3500 Classic or Suburban 2500 and GMC Sierra 1500 HD, 1500 HD Classic, 2500 HD, 2500 HD Classic, 3500, 3500 Classic or Yukon XL 2500 |
Material | Carbon Steel |
Description
Front Mount Hitch w/2 In. Receiver,31108
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Tire & Wheel (Rim) Assembly KR03, ST205/75R15 5 Hole C Ply, Wht w Stri (32406)
- BALDWIN FILTERS Oil/Air Separator, 5-1/2 x 7-3/32 in. (OAS99029)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 7-7/8 In (PT9187)
- ILB GOLD Clutch, Replacement For Wai Global 24-83311 (24-83311)
- CURT Front Mount Hitch w/2" Receiver, 31241 (31241)
- CURT Front Mount Hitch w/2" Receiver, 33055 (33055)
- CURT Front Mount Hitch w/2" Receiver, 31270 (31270)
- CURT Front Mount Hitch w/2" Receiver, 31052 (31052)
- CURT Front Mount Hitch w/2" Receiver, 31073 (31073)
- CURT Front Mount Hitch w/2" Receiver, 31047 (31047)
- CURT Front Mount Hitch w/2" Receiver, 31076 (31076)
- Curt Trailer & Towing Hitches