Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31097
Mfr # 31097
Zoro # G8664238
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Type Front Mount Hitch
- For Use With Dodge Dakota and Durango
- Size (In.) 2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31097
- Zoro # G8664238
- UPC # 612314310975
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Type | Front Mount Hitch |
For Use With | Dodge Dakota and Durango |
Item | Front Mount Hitch w/2" Receiver,31097 |
Color | Black |
Includes | All Necessary Installation Hardware |
Application | Truck, Jeep, Van or SUV |
Description
Front Mount Hitch w/2 In. Receiver,31097
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Separator Set, Ball Joint/Tie Rod/Pitman (41500)
- WAI GLOBAL Alternator, ALTDR 10SI, 63 Amp12 Volt, CW, 1Groove Pulley, 0300 Plug Clock, 3Wire System (7127-3N)
- WOLO Beacon Rotating Light, Amber Lens (3100-A)
- RIG RITE Rig Rite 650 Wire Hole Cover (650)
- CURT Front Mount Hitch w/2" Receiver, 31042 (31042)
- CURT 2-in. Front Receiver Hitch, Select Chevrolet Silverado, GMC Sierra 2500, 3500 HD (31091)
- CURT Front Mount Hitch w/2" Receiver, 31078 (31078)
- CURT Front Mount Hitch w/2" Receiver, 31302 (31302)
- CURT Front Mount Hitch w/2" Receiver, 31053 (31053)
- CURT Front Mount Hitch w/2" Receiver, 31241 (31241)
- CURT Front Mount Hitch w/2" Receiver, 31016 (31016)
- Curt Front Mount Hitches