Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31082
Mfr # 31082
Zoro # G8664140
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Truck, Jeep, Van or SUV
- Material Carbon Steel
- For Use With Honda Ridgeline
- Includes All Necessary Installation Hardware
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31082
- Zoro # G8664140
- UPC # 612314039968
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Truck, Jeep, Van or SUV |
Material | Carbon Steel |
For Use With | Honda Ridgeline |
Item | Front Mount Hitch w/2" Receiver,31082 |
Includes | All Necessary Installation Hardware |
Color | Black |
Type | Front Mount Hitch |
Description
Front Mount Hitch w/2 In. Receiver,31082
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hook, Weld On Chain, 5/16 3" x5" x1" (A-WH516)
- ANCOR Red 4 AWG Battery Cable - 25' (113502)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100465Hd (K100465HD)
- DEFLECTO Mud Flap .150PG/MTRCBC 2436 Gray (AE2436RCBCPL)
- CURT 2-in. Front Receiver Hitch, Select Chevrolet Silverado, GMC Sierra 1500 (31092)
- CURT Front Mount Hitch w/2" Receiver, 31322 (31322)
- CURT Front Mount Hitch w/2" Receiver, 31043 (31043)
- CURT Front Mount Hitch w/2" Receiver, 31407 (31407)
- CURT Front Mount Hitch w/2" Receiver (31089)
- CURT Front Mount Hitch w/2" Receiver, 31199 (31199)
- DRAW-TITE 05-C FRONTIER(ALL)/09-12 EQUATOR CLS III HITCH (75282)
- Curt Trailer & Towing Hitches