Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31081
Mfr # 31081
Zoro # G8664159
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Truck, Jeep, Van or SUV
- Size (In.) 2"
- Type Front Mount Hitch
- Material Carbon Steel
- For Use With Nissan Armada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31081
- Zoro # G8664159
- UPC # 612314310814
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Truck, Jeep, Van or SUV |
Type | Front Mount Hitch |
Material | Carbon Steel |
For Use With | Nissan Armada |
Includes | All Necessary Installation Hardware |
Item | Front Mount Hitch w/2" Receiver,31081 |
Color | Black |
Description
Front Mount Hitch w/2 In. Receiver,31081
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Air Chrg Temp Sensor Connector (TX3A)
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Rear, 17-1086 (17-1086)
- PULSE II Led Beacon, Epoxy Filled, Low Prof, Blue (EB7930B)
- TYC PRODUCTS Tyc Cabin Air Filter, 800026P (800026P)
- CURT Front Mount Hitch w/2" Receiver (31089)
- CURT Front Mount Hitch w/2" Receiver, 31042 (31042)
- CURT Front Mount Hitch w/2" Receiver, 31199 (31199)
- CURT Front Mount Hitch w/2" Receiver, 31069 (31069)
- CURT Front Mount Hitch w/2" Receiver, 31015 (31015)
- CURT Front Mount Hitch w/2" Receiver, 31078 (31078)
- CURT Front Mount Hitch w/2" Receiver, 31241 (31241)
- Curt Front Mount Hitches