Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31080
Mfr # 31080
Zoro # G8664168
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Front Mount Hitch
- For Use With Dodge Dakota and Durango
- Material Carbon Steel
- Application Truck, Jeep, Van or SUV
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31080
- Zoro # G8664168
- UPC # 612314310807
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Front Mount Hitch |
For Use With | Dodge Dakota and Durango |
Material | Carbon Steel |
Application | Truck, Jeep, Van or SUV |
Color | Black |
Includes | All Necessary Installation Hardware |
Item | Front Mount Hitch w/2" Receiver,31080 |
Description
Front Mount Hitch w/2 In. Receiver,31080
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Medium Pro Swivoil™ Filter Wrench 2.87 in - 3.27 in (3942)
- WOLO Dual Trumpet Horn, Air, Red, Under-Hood (400)
- AIRREX DC Heater, 24V, 700W (21EL64)
- DENT FIX EQUIPMENT RING HAMMER (DF903)
- CURT Front Mount Hitch w/2" Receiver, 31270 (31270)
- CURT 2-in. Front Receiver Hitch, Select Chevrolet Silverado, GMC Sierra 2500, 3500 HD (31091)
- CURT Front Mount Hitch w/2" Receiver, 31042 (31042)
- CURT Front Mount Hitch w/2" Receiver, 31302 (31302)
- CURT Front Mount Hitch w/2" Receiver, 31352 (31352)
- CURT Front Mount Hitch w/2" Receiver, 31021 (31021)
- CURT Front Mount Hitch w/2" Receiver, 31320 (31320)
- Curt Front Mount Hitches