Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31073
Mfr # 31073
Zoro # G8664089
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Truck, Jeep, Van or SUV
- Type Front Mount Hitch
- For Use With Chevy Suburban, Chevy Tahoe, GMC Yukon and GMC Yukon XL
- Includes All Necessary Installation Hardware
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31073
- Zoro # G8664089
- UPC # 612314310739
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Truck, Jeep, Van or SUV |
Type | Front Mount Hitch |
For Use With | Chevy Suburban, Chevy Tahoe, GMC Yukon and GMC Yukon XL |
Includes | All Necessary Installation Hardware |
Material | Carbon Steel |
Color | Black |
Item | Front Mount Hitch w/2" Receiver,31073 |
Description
Front Mount Hitch w/2 In. Receiver,31073
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 12" Length, 3/8" Lugs (4-3MBCSET12)
- A & I PRODUCTS Dust Cover, Gear Shift Lever 3" x3" x0.6" (A-70233767)
- SKF Shaft Seal, 1 x 1-5/8 x 1/4", CRWA1, Nitrile (9935)
- ILC Replacement for Light Bulb / Lamp 28-6019-2 replacement light bulb lamp (28-6019-2 LIGHT BULB / LAMP)
- CURT Front Mount Hitch w/2" Receiver, 31071 (31071)
- CURT Front Mount Hitch w/2" Receiver, 31310 (31310)
- CURT Front Mount Hitch w/2" Receiver, 31352 (31352)
- CURT Front Mount Hitch w/2" Receiver, 31068 (31068)
- CURT Front Mount Hitch w/2" Receiver, 31048 (31048)
- CURT Front Mount Hitch w/2" Receiver, 31022 (31022)
- CURT 2-in. Front Receiver Hitch, Select Chevrolet Silverado, GMC Sierra 1500 (31092)
- Curt Trailer & Towing Hitches