Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31069
Mfr # 31069
Zoro # G8664183
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Chevy Silverado 1500 and GMC Sierra 1500
- Size (In.) 2"
- Material Carbon Steel
- Type Front Mount Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31069
- Zoro # G8664183
- UPC # 612314310692
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Overall Height | 37,500 in |
Hitch Size | 2 in Receiver Tube |
Overall Width | 19 1/2 in |
Overall Length | 33 3/4 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class Not Applicable, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 33 3/4 in, Overall Width 19 1/2 in, Overall Height 37,500 in, Number of Mounting Holes 6, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Connector, 1/8-27, 3/16 In Tube Sz (1868X3)
- THE PLASTICS GROUP Garage BOSS Press 'N Pour 5 Gallon Diesel Can, GB356 (GB356)
- FIRST STOP Drum Brake Wheel Cylinder Kit, 3600 (3600)
- GROTE Battery Cable, Red, 2/0 ga., 100 ft. (82-6700)
- CURT Front Mount Hitch w/2" Receiver, 31023 (31023)
- CURT Front Mount Hitch w/2" Receiver, 31310 (31310)
- CURT Front Mount Hitch w/2" Receiver, 31068 (31068)
- CURT Front Mount Hitch w/2" Receiver, 31086 (31086)
- CURT Front Mount Hitch w/2" Receiver, 31022 (31022)
- CURT Front Mount Hitch w/2" Receiver, 31042 (31042)
- CURT Front Mount Hitch w/2" Receiver, 31018 (31018)
- Curt Front Mount Hitches