Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31067
Mfr # 31067
Zoro # G8664107
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Truck, Jeep, Van or SUV
- Color Black
- Size (In.) 2"
- For Use With Ram 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31067
- Zoro # G8664107
- UPC # 612314310678
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Application | Truck, Jeep, Van or SUV |
Color | Black |
For Use With | Ram 3500 |
Type | Front Mount Hitch |
Item | Front Mount Hitch w/2" Receiver,31067 |
Includes | All Necessary Installation Hardware |
Description
Front Mount Hitch w/2 In. Receiver,31067
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Bead Breaker, Diamondback Alum, Case (11076)
- POWERBUILT 42" Triplex Creeper (620469)
- PRESTONE Power Steering Fluid 32 oz (AS261Y)
- STEELMAN 8-Pound Tire Mounting Paste Bucket (60822)
- CURT Front Mount Hitch w/2" Receiver, 31014 (31014)
- CURT Front Mount Hitch w/2" Receiver, 31270 (31270)
- CURT Front Mount Hitch w/2" Receiver, 31198 (31198)
- CURT Front Mount Hitch w/2" Receiver, 31310 (31310)
- CURT Front Mount Hitch w/2" Receiver, 31302 (31302)
- CURT Front Mount Hitch w/2" Receiver, 31074 (31074)
- DRAW-TITE 05-C FRONTIER(ALL)/09-12 EQUATOR CLS III HITCH (75282)
- Curt Trailer & Towing Hitches