Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31065
Mfr # 31065
Zoro # G8664061
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Truck, Jeep, Van or SUV
- Size (In.) 2"
- Type Front Mount Hitch
- For Use With Ram 3500 and Dodge Ram 3500
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31065
- Zoro # G8664061
- UPC # 612314310654
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Truck, Jeep, Van or SUV |
Type | Front Mount Hitch |
For Use With | Ram 3500 and Dodge Ram 3500 |
Material | Carbon Steel |
Includes | All Necessary Installation Hardware |
Item | Front Mount Hitch w/2" Receiver,31065 |
Color | Black |
Description
Front Mount Hitch w/2 In. Receiver,31065
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNETT MARINE Adjustable Electric Actuator f/BOLT (BEA3000)
- JIF MARINE JIF Marine FXI 31 - 40 in. Smooth Ride Motor Support Adjustable (FXI)
- KEN-TOOL Lock Ring Remover, 30 In, 11/16 In Stk, Stl (33223)
- BLUE SEA SYSTEMS 1012 Single Plug w/Single Socket Extension (1012)
- CURT Front Mount Hitch w/2" Receiver, 31018 (31018)
- CURT Front Mount Hitch w/2" Receiver, 33055 (33055)
- CURT Front Mount Hitch w/2" Receiver, 31352 (31352)
- CURT Front Mount Hitch w/2" Receiver, 31228 (31228)
- CURT Front Mount Hitch w/2" Receiver, 31014 (31014)
- CURT Front Mount Hitch w/2" Receiver, 31514 (31514)
- CURT Front Mount Hitch w/2" Receiver, 31052 (31052)
- Curt Trailer & Towing Hitches