Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31055
Mfr # 31055
Zoro # G8663930
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Carbon Steel
- For Use With Buick Rainier, Chevy TrailBlazer and GMC Envoy
- Type Front Mount Hitch
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 31055
- Zoro # G8663930
- UPC # 612314310555
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Material | Carbon Steel |
For Use With | Buick Rainier, Chevy TrailBlazer and GMC Envoy |
Type | Front Mount Hitch |
Includes | All Necessary Installation Hardware |
Item | Front Mount Hitch w/2" Receiver,31055 |
Application | Truck, Jeep, Van or SUV |
Description
Front Mount Hitch w/2 In. Receiver,31055
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank And Pump Assembly Combination, F44B2Fa (F44B2FA)
- FLEXTECH Heavy Duty Radiator Hose, 75psi, 1-1/8In (C40-112(36))
- THERMOID Fuel Hose, Automotive, 3/16 In, 25 Ft (667503225)
- SKF Shaft Seal, 1-1/16 x 1-3/4 x 1/4", CRW1, NBR (10653)
- CURT Front Mount Hitch w/2" Receiver, 31074 (31074)
- CURT Front Mount Hitch w/2" Receiver, 31023 (31023)
- CURT Front Mount Hitch w/2" Receiver, 31228 (31228)
- CURT Front Mount Hitch w/2" Receiver, 31022 (31022)
- CURT Front Mount Hitch w/2" Receiver (31089)
- CURT Front Mount Hitch w/2" Receiver, 31310 (31310)
- CURT Front Mount Hitch w/2" Receiver, 33055 (33055)
- Curt Trailer & Towing Hitches