Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31048
Mfr # 31048
Zoro # G8663949
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Jeep Grand Cherokee
- Application Truck, Jeep, Van or SUV
- Color Black
- Size (In.) 2"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31048
- Zoro # G8663949
- UPC # 612314310487
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Jeep Grand Cherokee |
Application | Truck, Jeep, Van or SUV |
Item | Front Mount Hitch w/2" Receiver,31048 |
Color | Black |
Material | Carbon Steel |
Includes | All Necessary Installation Hardware |
Type | Front Mount Hitch |
Description
Front Mount Hitch w/2 In. Receiver,31048
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATLIFE BoatLIFE Silicone Rubber Sealant Cartridge - White (1151)
- UNIQUE ACCESSORIES 91117 Standard Size High Impact Plastic Cup Holder (249596)
- ADNIK ADNIK 23200 Bal Series Jack C Series Foot Pads - Set of 2 (A6E-23200)
- GROTE Battery Splice, 1/0 AWG, Tin, PK2 (82-9555)
- CURT Front Mount Hitch w/2" Receiver, 31043 (31043)
- CURT Front Mount Hitch w/2" Receiver, 31012 (31012)
- CURT Front Mount Hitch w/2" Receiver, 31015 (31015)
- CURT Front Mount Hitch w/2" Receiver, 31042 (31042)
- CURT Front Mount Hitch w/2" Receiver, 31068 (31068)
- CURT Front Mount Hitch w/2" Receiver, 31408 (31408)
- CURT Front Mount Hitch w/2" Receiver, 31047 (31047)
- Curt Trailer & Towing Hitches