Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31042
Mfr # 31042
Zoro # G8663842
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes All Necessary Installation Hardware
- Type Front Mount Hitch
- Material Carbon Steel
- Size (In.) 2"
- Application Truck, Jeep, Van or SUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31042
- Zoro # G8663842
- UPC # 612314310425
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | All Necessary Installation Hardware |
Type | Front Mount Hitch |
Item | Front Mount Hitch w/2" Receiver,31042 |
Material | Carbon Steel |
Application | Truck, Jeep, Van or SUV |
Color | Black |
For Use With | Chevy Blazer, C1500, K1500, K2500, K3500 or Tahoe and GMC C1500, K1500, K2500, K3500 or Yukon |
Description
Front Mount Hitch w/2 In. Receiver,31042
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Gasket Material, 3019 (3019)
- DAYCO Tension Pulley, Industry Number 89007 (89007)
- SEACHOICE Portable Battery Operated Navigation Light, Grey (6131)
- WESTAR 1977-84 Chevrolet Truck Applications Trans Mount, Em-2107 (EM-2107)
- CURT Front Mount Hitch w/2" Receiver, 31012 (31012)
- CURT Front Mount Hitch w/2" Receiver, 31180 (31180)
- CURT Front Mount Hitch w/2" Receiver, 31352 (31352)
- CURT Front Mount Hitch w/2" Receiver, 31047 (31047)
- CURT Front Mount Hitch w/2" Receiver, 31026 (31026)
- CURT Front Mount Hitch w/2" Receiver, 31017 (31017)
- CURT Front Mount Hitch w/2" Receiver, 31063 (31063)
- Curt Front Mount Hitches