Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31023
Mfr # 31023
Zoro # G8663547
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Material Carbon Steel
- Application Truck, Jeep, Van or SUV
- Type Front Mount Hitch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31023
- Zoro # G8663547
- UPC # 612314310234
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Application | Truck, Jeep, Van or SUV |
Type | Front Mount Hitch |
Color | Black |
Item | Front Mount Hitch w/2" Receiver,31023 |
For Use With | Chevy Silverado 2500 HD or 3500 HD and GMC Sierra 2500 HD or 3500 HD |
Includes | All Necessary Installation Hardware |
Description
Front Mount Hitch w/2 In. Receiver,31023
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 11-14 SILVERADO 2500/3500 AEROSKIN HOODPROTECTOR-SMOKE (322030)
- GATES Auto V-Belt, Industry Number K081055HD (K081055HD)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA618)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Blade Terminals (RY-612)
- CURT Front Mount Hitch w/2" Receiver, 31073 (31073)
- CURT Front Mount Hitch w/2" Receiver, 31221 (31221)
- CURT Front Mount Hitch w/2" Receiver, 31270 (31270)
- CURT Front Mount Hitch w/2" Receiver, 31075 (31075)
- CURT Front Mount Hitch w/2" Receiver, 31017 (31017)
- CURT Front Mount Hitch w/2" Receiver, 31028 (31028)
- CURT Front Mount Hitch w/2" Receiver, 31021 (31021)
- Curt Trailer & Towing Hitches