Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31015
Mfr # 31015
Zoro # G8663851
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ram 2500 and Dodge Ram 2500
- Includes All Necessary Installation Hardware
- Size (In.) 2"
- Material Carbon Steel
- Type Front Mount Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31015
- Zoro # G8663851
- UPC # 612314004577
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Front Mount Hitch w/2" Receiver,31015 |
For Use With | Ram 2500 and Dodge Ram 2500 |
Includes | All Necessary Installation Hardware |
Material | Carbon Steel |
Type | Front Mount Hitch |
Application | Truck, Jeep, Van or SUV |
Color | Black |
Description
Front Mount Hitch w/2 In. Receiver,31015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Shear Pin Shop Pack 780-201 For Ayp 192090 (780-201)
- STENS Oem Replacement Belt 265-688 For John Deere M151649 (265-688)
- ILC Replacement for Yamaha JF2-81910-10-00 Regulator and Rectifier (WX-VRJ1-9)
- WILSON ANTENNAS CB Microphone Retriever w/ Black Chrome Finish (305MRBC)
- CURT Front Mount Hitch w/2" Receiver, 31047 (31047)
- CURT Front Mount Hitch w/2" Receiver, 31075 (31075)
- CURT Front Mount Hitch w/2" Receiver, 31082 (31082)
- CURT Front Mount Hitch w/2" Receiver, 31042 (31042)
- CURT Front Mount Hitch w/2" Receiver, 31017 (31017)
- CURT Front Mount Hitch w/2" Receiver, 31352 (31352)
- CURT Front Mount Hitch w/2" Receiver, 31083 (31083)
- Curt Trailer & Towing Hitches